Shop All Surface Plate
Suburban
Angle Plate, 5 in. D, 6 in. H, Machined
Mfr # SAO-080605
Zoro # G2434750
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 8"
- Depth 5"
- Height 6"
- Plate Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAO-080605
- Zoro # G2434750
- UPC # 662619003423
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8" |
Depth | 5" |
Height | 6" |
Slot Width | 9/16" |
Overall Height | 6 in |
Overall Length | 8 in |
Overall Width | 5 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 15/16" |
Finish | Machined |
Number of Slots | 8 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Parallelism | 0.002 in |
Clamping Holes | Yes |
Thickness | 15/16 in |
Hole Style | (8) 9/16 in |
Plate Design | Open Ended |
Flatness | 0.002 in |
Material | Cast Iron |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size 3/8"-16 (4131-3C1)
- PROTO 3/8 in Drive, 5/16" 8 pt SAE Socket, 8 Points (J5210S)
- WESTWARD Combination Wrench, 22mm, Metric, 6 pt. (54RY81)
- CHANNELLOCK Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier (426)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A11)
- Suburban Precision Measuring Tools