Shop All Surface Plate
Suburban
Angle Plate, 4in. D, 4-1/2 in. H, Ground, PR
Mfr # AP-445-M
Zoro # G2436449
product price: $2,752.99
/pr
Free Shipping & Returns
$2,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Pair
- Width 4"
- Depth 4"
- Height 4-1/2"
- Plate Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # AP-445-M
- Zoro # G2436449
- UPC # 662619000330
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4" |
Depth | 4" |
Height | 4-1/2" |
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 4 1/2 in |
Details
Item | Sine Bar |
Individual or Pair | Pair |
Plate Thickness | 1" |
Finish | Ground |
Number of Slots | 0 |
Parallelism | 0.0002 in |
Construction | Steel |
Clamping Holes | Yes |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- EVOLUTION 9" Thin Steel Cutting Blade, 1" Arbor (230BLADETS)
- VEGA Impactech Square 10 Pc Set (P150RCS10)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 2 D (4THE4)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- Suburban Precision Measuring Tools