Shop All Surface Plate
Suburban
Angle Plate, 4 in. D, Ground
Mfr # AP-446-S2
Zoro # G2436421
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4"
- Depth 4"
- Height 6"
- Plate Thickness 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # AP-446-S2
- Zoro # G2436421
- UPC # 662619000361
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4" |
Depth | 4" |
Height | 6" |
Overall Height | 6 in |
Overall Length | 4 in |
Overall Width | 4 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 1-1/4" |
Finish | Ground |
Number of Slots | 0 |
Parallelism | 0.0002 in |
Clamping Holes | Yes |
Construction | Steel |
Hole Style | (14) 3/8"-16, (4) 7/16" x 5/8" |
Material | Hardened Steel |
Plate Design | Open Ended |
Thickness | 1 1/4 in |
Flatness | 0.0002 in |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330135)
- OLFA Replacement Blade For SKB-2S (1117957)
- INSIZE Thread Plug Gage, Thread Size M3x0.50 (4130-3)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6549)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- MITUTOYO Graplate Stand 6X8X2In.-12In. (517-892)
- Suburban Surface Property Testing Tools