Shop All Surface Plate
Suburban
Angle Plate, 4-1/2inD, 5-1/2inH, Machined
Mfr # SAO-070504
Zoro # G2434769
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 7"
- Depth 4-1/2"
- Height 5-1/2"
- Plate Thickness 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAO-070504
- Zoro # G2434769
- UPC # 662619003416
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 7" |
Depth | 4-1/2" |
Height | 5-1/2" |
Slot Width | 9/16" |
Overall Height | 5 1/2 in |
Overall Length | 7 in |
Overall Width | 4 1/2 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 13/16" |
Finish | Machined |
Number of Slots | 8 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Parallelism | 0.002 in |
Clamping Holes | Yes |
Plate Design | Open Ended |
Hole Style | (8) 9/16 in |
Material | Cast Iron |
Flatness | 0.002 in |
Thickness | 13/16 in |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Scoop, 9Wx11L, White (65525)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Flare Nut Crowfoot Wrench (WCF16213)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- HHIP 12 X 9 X 8 Open End Slotted Angle Plate (3402-0212)
- Suburban Precision Measuring Tools