Shop All Surface Plate
Suburban
Angle Plate, 4-1/2 in. D, 5 in. H, Machined
Mfr # SAO-060504
Zoro # G2434787
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 6"
- Depth 4-1/2"
- Height 5"
- Plate Thickness 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAO-060504
- Zoro # G2434787
- UPC # 662619003409
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 6" |
Depth | 4-1/2" |
Height | 5" |
Slot Width | 9/16" |
Overall Length | 6 in |
Overall Height | 5 in |
Overall Width | 4 1/2 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 13/16" |
Finish | Machined |
Number of Slots | 7 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Clamping Holes | Yes |
Parallelism | 0.002 in |
Material | Cast Iron |
Hole Style | (7) 9/16 in |
Thickness | 13/16 in |
Flatness | 0.002 in |
Plate Design | Open Ended |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5 Piece SAE Long Handle Hex Key Set, 00009 (00009)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- DIABLO Demo Demon 1-1/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4070)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- HHIP 10 X 8 X 6 Open End Slotted Angle Plate (3402-0210)
- Suburban Surface Plate