Shop All Surface Plate
Suburban
Angle Plate, 4-1/2 in. D, 5 in. H, Ground
Mfr # SAO-060504-G
Zoro # G2434778
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 6"
- Depth 4-1/2"
- Height 5"
- Plate Thickness 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # SAO-060504-G
- Zoro # G2434778
- UPC # 662619008329
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 6" |
Depth | 4-1/2" |
Height | 5" |
Slot Width | 9/16" |
Overall Length | 4-1/2 in |
Overall Height | 5 in |
Overall Width | 6 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 13/16" |
Finish | Ground |
Number of Slots | 7 |
Features | Multiple Clamping Slots |
Clamping Holes | Yes |
Parallelism | 0.0005 in |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS 38 400 RPM STRAIGHT DRILL (SDR10S40N3)
- WRIGHT TOOL 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (6146)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Full Polish (54RY66)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1 (7755-8)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- HHIP 6 X 6 X 8" V Angle Plate (3402-0323)
- Suburban Precision Measuring Tools