Shop All Surface Plate
Suburban
Angle Plate, 3 in. D, 3-1/2 in. H, Ground
Mfr # SAO-040303-G
Zoro # G2434796
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4-1/2"
- Depth 3"
- Height 3-1/2"
- Plate Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAO-040303-G
- Zoro # G2434796
- UPC # 662619008312
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4-1/2" |
Depth | 3" |
Height | 3-1/2" |
Slot Width | 9/16" |
Overall Width | 3 in |
Overall Length | 4 1/2 in |
Overall Height | 3 1/2 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 5/8" |
Finish | Ground |
Number of Slots | 4 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Parallelism | 0.002 in |
Clamping Holes | Yes |
Thickness | 5/8 in |
Hole Style | (4) 9/16 in |
Material | Cast Iron |
Flatness | 0.0005 in |
Plate Design | Open Ended |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- GREENLEE PUNCH UNIT-RD 1.375 BB 730BB (730BB-1-3/8)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-11/16" L, Full Polish Finish (J5250HTCF)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (315-6X-5PK)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- HHIP 48 X 36 X 6 Granite Surface Plate Grade B Ledge 0 (4401-1604)
- Suburban Surface Plate