Shop All Surface Plate
Suburban
Angle Plate, 3 in. D, 2-3/4 in.H, Ground, PR
Mfr # AP-333-M
Zoro # G2436528
product price: $1,078.99
/pr
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Pair
- Width 3"
- Depth 3"
- Height 2-3/4"
- Plate Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # AP-333-M
- Zoro # G2436528
- UPC # 662619000224
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 3" |
Depth | 3" |
Height | 2-3/4" |
Overall Length | 3 in |
Overall Width | 3 in |
Overall Height | 2 3/4 in |
Details
Item | Sine Bar |
Individual or Pair | Pair |
Plate Thickness | 9/16" |
Finish | Ground |
Number of Slots | 0 |
Clamping Holes | Yes |
Construction | Steel |
Parallelism | 0.0002 in |
Hole Style | (24) 1/4"-20 |
Thickness | 9/16 in |
Material | Hardened Steel |
Description
Item Sine Bar, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL TOOL MFG. ITM 29 Pc. Titanium Drill Bit Set (29-TINSP)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 6" Length (29106M)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (39186)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- HHIP 48 X 36 X 6 Grade A Granite Surface Plate (4401-4836)
- Suburban Surface Plate