Shop All Surface Plate
Suburban
Angle Plate, 3 in. D, 2-3/4 in. H, Ground
Mfr # AP-333
Zoro # G2436537
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 3"
- Depth 3"
- Height 2-3/4"
- Plate Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # AP-333
- Zoro # G2436537
- UPC # 662619000217
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 3" |
Depth | 3" |
Height | 2-3/4" |
Overall Width | 3 in |
Overall Length | 3 in |
Overall Height | 2 3/4 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 9/16" |
Finish | Ground |
Number of Slots | 0 |
Clamping Holes | Yes |
Construction | Steel |
Parallelism | 0.0002 in |
Description
This SUBURBAN AP-333 Angle Plate is the perfect tool for your next project. It can be used as a sine bar or surface plate. The ground angle plate has a width, length and height of 3 in., 3 in. and 2-3/4 in. respectively. It has an overall depth of 3". This individual angle plate comes with a parallelism accuracy of 0.0002". If you need to use this SUBURBAN Angle Plate as a sine bar, it will give you an accurate reading on all angles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 6" H.D. Replacement Paint & Wall Scraper Blades (11225)
- KODIAK CUTTING TOOLS M14X1.50 Die Hex Rethreading Carbon Steel Metric (5471488)
- KD TOOLS Torx Bit Sockets, 3/8" Drive, T30 (80538)
- MORSE 4" Bi-Metal Hole Saw (MHSA64C)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- Suburban Surface Property Testing Tools