Shop All Surface Plate
Suburban
Angle Iron, 9 in. D, 16 in. H, Machined
Mfr # URA-080916
Zoro # G2434461
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 8"
- Depth 9"
- Height 16"
- Plate Thickness 0.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-080916
- Zoro # G2434461
- UPC # 662619004802
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8" |
Depth | 9" |
Height | 16" |
Overall Length | 8 in |
Overall Width | 9 in |
Overall Height | 16 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 0.250" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 1 |
Construction | Cast Iron |
Parallelism | 0.002 in |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Plate Design | Universal |
Thickness | 1 3/8 in |
Material | Cast Iron |
Flatness | 0.002 in |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X31/64)
- DEWALT 1-1/2" (40mm) Die Grinder, no Lock-On (DWE4887N)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-14 Nf (98218)
- PRECISION BRAND Roll Pin Assorted Kit, SS (12990)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- HHIP 18 X 12 X 3 Granite Surface Plate Grade B Ledge 0 (4401-0012)
- Suburban Precision Measuring Tools