Shop All Surface Plate
Suburban
Angle Iron, 9 in. D, 16 in. H, Ground
Mfr # URA-080916-G
Zoro # G2434455
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 8"
- Depth 9"
- Height 16"
- Plate Thickness 0.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-080916-G
- Zoro # G2434455
- UPC # 662619004819
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8" |
Depth | 9" |
Height | 16" |
Overall Height | 16 in |
Overall Width | 8 in |
Overall Length | 9 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 0.250" |
Finish | Ground |
Number of Slots | 0 |
Number of Webs | 1 |
Parallelism | 0.0005 in |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Skimming Blade, 10 (4-910)
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- MILWAUKEE TOOL 3/8 in. Drive 1/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9073)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33228)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- Suburban Precision Measuring Tools