Shop All Surface Plate
Suburban
Angle Iron, 8 in. D, 12 in. H, Machined
Mfr # URA-050812
Zoro # G2434507
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 5"
- Depth 8"
- Height 12"
- Plate Thickness 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-050812
- Zoro # G2434507
- UPC # 662619004765
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 5" |
Depth | 8" |
Height | 12" |
Overall Height | 12 in |
Overall Length | 5 in |
Overall Width | 8 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 1-1/4" |
Finish | Machined |
Number of Webs | 1 |
Number of Slots | 0 |
Construction | Cast Iron |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Parallelism | 0.002 in |
Plate Design | Universal |
Material | Cast Iron |
Thickness | 1 1/4 in |
Flatness | 0.002 in |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.240 In, Black (911224000)
- RIDGID Threader Ratchet/Handle for 12R (12-R)
- MILWAUKEE TOOL 31/64" Thunderbolt Black Oxide Drill Bit (48-89-2737)
- REGAL CUTTING TOOLS #2-56 H1 2Flt. Fast Spiral Flute STI Bottom (007300AS)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- HHIP 18 X 12 X 3 Grade A Granite Surface Plate (4401-1812)
- Suburban Surface Plate