Shop All Surface Plate
Suburban
Angle Iron, 8 in. D, 12 in. H, Ground
Mfr # URA-050812-G
Zoro # G2434498
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 5"
- Depth 8"
- Height 12"
- Plate Thickness 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-050812-G
- Zoro # G2434498
- UPC # 662619004772
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 5" |
Depth | 8" |
Height | 12" |
Overall Width | 8 in |
Overall Height | 12 in |
Overall Length | 5 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 1-1/4" |
Finish | Ground |
Number of Webs | 1 |
Number of Slots | 0 |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Parallelism | 0.00025 in |
Construction | Cast Iron |
Flatness | 0.0005 in |
Plate Design | Universal |
Material | Cast Iron |
Thickness | 1 1/4 in |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-49/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-49/64)
- GEARWRENCH COMBO WRENCH RATCH 3/8"" (9012D)
- EKLIND HEX KEY 5/16""T-HANDLE-6"" (51620)
- MILWAUKEE TOOL Detent Spring (40-50-8320)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- HHIP 4 X 4 X 6" V Angle Plate (3402-0321)
- Suburban Precision Measuring Tools