Shop All Surface Plate
Suburban
Angle Iron, 8 in. D, 10 in. H, Machined
Mfr # URA-050810
Zoro # G2434525
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 5-1/2"
- Depth 8"
- Height 10"
- Plate Thickness 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-050810
- Zoro # G2434525
- UPC # 662619004741
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 5-1/2" |
Depth | 8" |
Height | 10" |
Overall Height | 10 in |
Overall Width | 8 in |
Overall Length | 5 1/2 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 0.313" |
Finish | Machined |
Number of Webs | 1 |
Number of Slots | 0 |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Construction | Cast Iron |
Parallelism | 0.002 in |
Thickness | 1 1/8 in |
Material | Cast Iron |
Flatness | 0.002 in |
Plate Design | Universal |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-LITE Fluorescent, Cool White (FL150)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 59" L, Total Number of Vials: 3 (5700-5900M)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #36 (70136)
- STANLEY Stanley® Fatmax® FMHT73561 Long Nose Straight Cut Snips (FMHT73561)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- Suburban Surface Property Testing Tools