Shop All Surface Plate
Suburban
Angle Iron, 8 in. D, 10 in. H, Ground
Mfr # URA-050810-G
Zoro # G2434516
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 5-1/2"
- Depth 8"
- Height 10"
- Plate Thickness 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-050810-G
- Zoro # G2434516
- UPC # 662619004758
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 5-1/2" |
Depth | 8" |
Height | 10" |
Overall Width | 5 1/2 in |
Overall Length | 8 in |
Overall Height | 10 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 0.313" |
Finish | Ground |
Number of Webs | 1 |
Number of Slots | 0 |
Parallelism | 0.0005 in |
Construction | Cast Iron |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Heavy Duty Thread Sett (325-RN)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986300)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- Suburban Surface Property Testing Tools