Shop All Surface Plate
Suburban
Angle Iron, 7 in. D, 10 in. H, Machined
Mfr # URA-050710
Zoro # G2434540
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 5-1/2"
- Depth 7"
- Height 10"
- Plate Thickness 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # URA-050710
- Zoro # G2434540
- UPC # 662619004727
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 5-1/2" |
Depth | 7" |
Height | 10" |
Overall Height | 10 in |
Overall Width | 5 1/2 in |
Overall Length | 7 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 0.313" |
Finish | Machined |
Number of Webs | 1 |
Number of Slots | 0 |
Features | Square and Parallel End Finish |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- JONARD TOOLS Combination Wrench, SAE, 7/16in Size (CW-716)
- TEKTON Stubby Combination Wrench Set with Pouch, 8-Piece (5/16-3/4 in.) (WRN01086)
- STABILA Replacement End Caps for 80A, 2 pcs. (20035)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- HHIP 24 X 24 X 18" Giant Slotted Angle Plate (3402-0344)
- Suburban Surface Property Testing Tools