Shop All Surface Plate
Suburban
Angle Iron, 7 in. D, 10 in. H, Ground
Mfr # URA-050710-G
Zoro # G2434531
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 5-1/2"
- Depth 7"
- Height 10"
- Plate Thickness 0.313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # URA-050710-G
- Zoro # G2434531
- UPC # 662619004734
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 5-1/2" |
Depth | 7" |
Height | 10" |
Overall Height | 10 in |
Overall Width | 5 1/2 in |
Overall Length | 7 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 0.313" |
Finish | Ground |
Number of Slots | 0 |
Number of Webs | 1 |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Construction | Cast Iron |
Parallelism | 0.0005 in |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/4in Hex T-Handle 9in Length (15312)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070M)
- SPEEDAIRE Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp (12V737)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA2)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- Suburban Precision Measuring Tools