Shop All Surface Plate
Suburban
Angle Iron, 6 in. D, 8 in. H, Machined
Mfr # URA-060608
Zoro # G2434489
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 6"
- Depth 6"
- Height 8"
- Plate Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-060608
- Zoro # G2434489
- UPC # 662619004789
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 6" |
Depth | 6" |
Height | 8" |
Overall Height | 8 in |
Overall Length | 6 in |
Overall Width | 6 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1" |
Finish | Machined |
Number of Webs | 1 |
Number of Slots | 0 |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Parallelism | 0.0002 in |
Construction | Cast Iron |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Side Work Bench for 8013A-Red (8004)
- HOUGEN-OGURA 1/2 in. S Round Die, >1/8-1/4THK (75507)
- MILWAUKEE TOOL 2 in. Root Cutter for 7/8 in. Sectional Cable (48-53-3825)
- HALDER SUPERCRAFT Dead Blow Hammer, 24 oz., 11-19/32" (3377.035)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- HHIP 8 X 6 X 5" Webbed Slotted Angel Plate (3402-0309)
- Suburban Surface Property Testing Tools