Shop All Surface Plate
Suburban
Angle Iron, 5 in. D, 8 in. H, Ground
Mfr # URA-040508-G
Zoro # G2434559
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4"
- Depth 5"
- Height 8"
- Plate Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-040508-G
- Zoro # G2434559
- UPC # 662619004710
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4" |
Depth | 5" |
Height | 8" |
Overall Height | 8 in |
Overall Length | 5 in |
Overall Width | 4 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 1" |
Finish | Ground |
Number of Slots | 0 |
Number of Webs | 1 |
Parallelism | 0.0005 in |
Construction | Cast Iron |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Clamp Knob (874582)
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6C)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 10938 (10938)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- HHIP 3 X 3 X 3" Ground Angle Plate Webbed End (3402-1053)
- Suburban Precision Measuring Tools