Shop All Surface Plate
Suburban
Angle Iron, 5 in. D, 6 in. H, Ground
Mfr # URA-040506-G
Zoro # G2434577
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4-1/2"
- Depth 5"
- Height 6"
- Plate Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-040506-G
- Zoro # G2434577
- UPC # 662619004697
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4-1/2" |
Depth | 5" |
Height | 6" |
Overall Width | 5 in |
Overall Height | 6 in |
Overall Length | 4 1/2 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 7/8" |
Finish | Ground |
Number of Webs | 1 |
Number of Slots | 0 |
Construction | Cast Iron |
Parallelism | 0.00025 in |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Plate Design | Universal |
Flatness | 0.0005 in |
Thickness | 7/8 in |
Material | Cast Iron |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YU61)
- BIG HORN 6 x 1 Inch Universal Adapter (11600)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, Steel (GL5X2000T----01)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- STM 18X24 Grade B Black Granite Surface Plate (255110)
- Suburban Surface Property Testing Tools