Shop All Surface Plate
Suburban
Angle Iron, 4 in. D, 6 in. H, Machined
Mfr # URA-040406
Zoro # G2434595
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4"
- Depth 4"
- Height 6"
- Plate Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-040406
- Zoro # G2434595
- UPC # 662619004666
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4" |
Depth | 4" |
Height | 6" |
Overall Width | 4 in |
Overall Height | 6 in |
Overall Length | 4 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 7/8" |
Finish | Machined |
Number of Webs | 1 |
Number of Slots | 0 |
Parallelism | 0.0002 in |
Construction | Cast Iron |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.70mm (47867)
- GREENLEE Screwdriver 1/4 in Square (0153-12C)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-3/4In (600019CF)
- IRWIN IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier (4935351)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- HHIP 6 X 5 X 4-1/2 Open End Slotted Angle Plate (3402-0203)
- Suburban Surface Plate