Shop All Surface Plate
Suburban
Angle Iron, 4 in. D, 6 in. H, Ground
Mfr # URA-040406-G
Zoro # G2434586
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4"
- Depth 4"
- Height 6"
- Plate Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-040406-G
- Zoro # G2434586
- UPC # 662619004673
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4" |
Depth | 4" |
Height | 6" |
Overall Height | 6 in |
Overall Length | 4 in |
Overall Width | 4 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 7/8" |
Finish | Ground |
Number of Webs | 1 |
Number of Slots | 0 |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Parallelism | 0.00025 in |
Construction | Cast Iron |
Flatness | 0.0005 in |
Thickness | 7/8 in |
Material | Cast Iron |
Plate Design | Universal |
Description
The SUBURBAN URA-040406-G Angle Iron is a sine bar that will help you to perform your job with precision. This 6"H x 4"W surface plate is the perfect tool for clamping work in multiple positions and squaring operations. It has an overall length of 4 in. and width of 4". The ground finish ensures that this angle iron will resist corrosion, while its cast iron construction makes it sturdy and durable. The SUBURBAN URA-040406-G Angle Iron is an accurate measuring tool you can rely on to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat File, American, Bastard (30PA52)
- KIPP Adjustable Handle Size: 2, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21)
- PASLODE Universal Short Yellow Trim Fuel Cell (816007)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs (48995)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- STM 24x36 Grade A Black Granite Surface Plate (255140)
- Suburban Surface Plate