Shop All Surface Plate
Suburban
Angle Iron, 4 in. D, 5 in. H, Machined
Mfr # URA-030405
Zoro # G2434610
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 3-3/4"
- Depth 4"
- Height 5"
- Plate Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-030405
- Zoro # G2434610
- UPC # 662619004642
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 3-3/4" |
Depth | 4" |
Height | 5" |
Overall Height | 5 in |
Overall Length | 4 in |
Overall Width | 3 3/4 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 3/4" |
Finish | Machined |
Number of Webs | 1 |
Number of Slots | 0 |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Construction | Cast Iron |
Parallelism | 0.0002 in |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK100 (GDS-137)
- MIDWEST FASTENER 1/4" x 2" 5/64" Hex Socket Power Bits 3PK (72422)
- EAGLE TAPTEK CUTTING TOOLS 11/16 X 1 LOC HIGH SPEED STEEL UNIVERSAL CUTTER (TFZ-24122-ET)
- BOSCH SDS Max Hammer Steel 5-3/8" x 16"L, SDS Max (HS1926)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- Suburban Surface Property Testing Tools