Shop All Surface Plate
Suburban
Angle Iron, 4 in. D, 5 in. H, Ground
Mfr # URA-030405-G
Zoro # G2434601
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 3-3/4"
- Depth 4"
- Height 5"
- Plate Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # URA-030405-G
- Zoro # G2434601
- UPC # 662619004659
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 3-3/4" |
Depth | 4" |
Height | 5" |
Overall Length | 4 in |
Overall Width | 3 3/4 in |
Overall Height | 5 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 3/4" |
Finish | Ground |
Number of Webs | 1 |
Number of Slots | 0 |
Features | Square and Parallel End Finish |
Construction | Cast Iron |
Parallelism | 0.0005 in |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Description
Sine Bar, Parallelism 0.0005 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- BES MANUFACTURING Fiberfish Kit (24ft total)- 1/4" (FIB107)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- Suburban Surface Property Testing Tools