Shop All Surface Plate
Suburban
Angle Iron, 10 in. D, 12 in. H, Machined
Mfr # URA-081012
Zoro # G2434446
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 8"
- Depth 10"
- Height 12"
- Plate Thickness 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-081012
- Zoro # G2434446
- UPC # 662619004826
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8" |
Depth | 10" |
Height | 12" |
Overall Height | 12 in |
Overall Length | 8 in |
Overall Width | 10 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 1-1/4" |
Finish | Machined |
Number of Slots | 0 |
Number of Webs | 1 |
Parallelism | 0.002 in |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Construction | Cast Iron |
Plate Design | Universal |
Thickness | 1 1/4 in |
Flatness | 0.002 in |
Material | Cast Iron |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- DRILL AMERICA .5270 HSS Straight Shank Chucking Reamer (DWRR.5270)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7154)
- KNIPEX 2 Pc 10 Cobra Water Pump and Pliers Wrench Set (9K 00 80 147 US)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- Suburban Surface Property Testing Tools