Shop All Surface Plate
Suburban
Angle Iron, 10 in. D, 12 in. H, Ground
Mfr # URA-081012-G
Zoro # G2434437
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 8"
- Depth 10"
- Height 12"
- Plate Thickness 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # URA-081012-G
- Zoro # G2434437
- UPC # 662619004833
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8" |
Depth | 10" |
Height | 12" |
Overall Width | 10 in |
Overall Length | 8 in |
Overall Height | 12 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 1-1/4" |
Finish | Ground |
Number of Slots | 0 |
Number of Webs | 1 |
Construction | Cast Iron |
Application | Clamping Work in Multiple Positions, Squaring Operations |
Parallelism | 0.00025 in |
Plate Design | Universal |
Material | Cast Iron |
Flatness | 0.0005 in |
Thickness | 1 1/4 in |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rail, 8-Piece (1/8-3/8 in) (SHB91106)
- MILWAUKEE TOOL 25’ 1/4" Steel Fish Tape w/ Low Profile Tip (48-22-4181)
- EXCEL BLADES K70 Slim Snap Blade Knife, Box Cutter with 30° Snap Off Blade, 12pk. (16070)
- ESTWING MFG CO Estwing Mfg Co. 22 Oz 16in. Milled Face Metal Handle Framing Hammer E3-22SM (E3-22SM)
- SUBURBAN Webbed Angle Plate, 2inD, 2inH, Machined (PAW-020202)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- Suburban Surface Plate