Shop All Shampoos
This Product is Discontinued
Suave
Shampoo, Waterfall Mist, 443mL Size, PK6 (Discontinued)
Mfr # CB462722
Zoro # G9280894
This Product is Discontinued
Key Features
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Size 443 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 443 mL |
Details
Item | Shampoo |
Hygiene Series | None |
Requires Dispenser | No |
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Hygiene Properties | Sanitizing |
Fragrance | Waterfall Mist |
Color | Blue |
Formula | Deep Moisture |
Uses Dispenser | No |
Form | Liquid |
Manufacturer Dispenser Part Number | No |
Description
Shampoo, Color Blue, Form Liquid, Series Not Applicable, Fragrance Waterfall Mist, Hygiene Properties Sanitizing, Manufacturer Dispenser Part Number No, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.