Shop All Shampoos
This Product is Discontinued
Suave
Shampoo, Fresh, 443mL Size, PK6 (Discontinued)
Mfr # CB462739
Zoro # G9337025
This Product is Discontinued
Key Features
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Size 443 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 443 mL |
Container Size | 15 oz |
Details
Item | Shampoo |
Hygiene Series | None |
Requires Dispenser | No |
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Hygiene Properties | Hypoallergenic, Moisturizing |
Fragrance | Fresh |
Uses Dispenser | No |
Color | Blue |
Form | Liquid |
Formula | Hypoallergenic, pH-Balanced |
Container Type | Squeeze Bottle |
Product Type | Shampoo |
Description
Shampoo, Color Blue, Form Liquid, Product Type Shampoo, Series Not Applicable, Container Size 15 oz, Container Type Squeeze Bottle, Fragrance Fresh, Hygiene Properties Hypoallergenic, Formula pH-Balanced, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.