Shop All Shampoos
This Product is Discontinued
Suave
Hair and Body Wash, 12 Oz., Masculine, PK6 (Discontinued)
Mfr # CB370218
Zoro # G4995383
This Product is Discontinued
Key Features
- Hygiene Series None
- Requires Dispenser No
- Hygiene Form Liquid
- Size 12 oz
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 oz |
Details
Item | Shampoo and Body Wash |
Hygiene Series | None |
Requires Dispenser | No |
Hygiene Form | Liquid |
Hygiene Properties | None |
Fragrance | Fresh Masculine |
Uses Dispenser | RTU |
Color | Clear |
Formula | Liquid |
Form | Liquid |
Manufacturer Dispenser Part Number | RTU |
Description
Shampoo and Body Wash, Color Clear, Form Liquid, Series Not Applicable, Fragrance Fresh Masculine, Hygiene Properties None, Manufacturer Dispenser Part Number RTU, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.