Shop All Deodorant
This Product is Discontinued
Suave
Deodorant, Pacific Breeze, 2.6 Oz., PK12 (Discontinued)
Mfr # CB834703
Zoro # G4995313
This Product is Discontinued
Key Features
- Form Solid
- Fragrance Ocean Breeze
- Container Size 2.6 oz
- Container Type Stick
- Product Type Deodorant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 2.6 oz |
Details
Item | Deodorant |
Form | Solid |
Fragrance | Ocean Breeze |
Container Type | Stick |
Product Type | Deodorant |
Series | Suave 24 Hour Protection |
Expected Protection Duration | 24 hr |
Description
Deodorant, Product Type Deodorant, Form Solid, Container Type Stick, Container Size 2.6 oz, Fragrance Ocean Breeze, Series Suave 24 Hour Protection, Expected Protection Duration 24 hr, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.