Shop All Conditioners
This Product is Discontinued
Suave
Conditioner, Waterfall Mist, 443mL Sz, PK6 (Discontinued)
Mfr # CB462814
Zoro # G9232734
This Product is Discontinued
Key Features
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Size 443 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suave
- MFR # CB462814
- Zoro # G9232734
- UPC # 079400462817
- Country of Origin United States
- Category Conditioners
Dimensions
Size | 443 mL |
Details
Item | Conditioner |
Hygiene Series | None |
Requires Dispenser | No |
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Fragrance | Waterfall Mist |
Form | Liquid |
Formula | Moisturizing |
Color | Blue |
Uses Dispenser | No |
Manufacturer Dispenser Part Number | No |
Description
Conditioner, Color Blue, Form Liquid, Series Not Applicable, Fragrance Waterfall Mist, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number No, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.