Shop All Conditioners
This Product is Discontinued
Suave
Conditioner, Green Apple, 443mL Size, PK6 (Discontinued)
Mfr # CB462791
Zoro # G9320024
This Product is Discontinued
Key Features
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Size 443 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suave
- MFR # CB462791
- Zoro # G9320024
- UPC # 079400462794
- Country of Origin United States
- Category Conditioners
Dimensions
Size | 443 mL |
Container Size | 15 oz |
Details
Item | Hair Conditioner |
Hygiene Series | None |
Requires Dispenser | No |
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Fragrance | Green Apple |
Uses Dispenser | No |
Form | Liquid |
Formula | Conditioning |
Color | Blue |
Container Type | Squeeze Bottle |
Product Type | Hair Conditioner |
Description
Hair Conditioner, Color Blue, Form Liquid, Product Type Hair Conditioner, Series Not Applicable, Container Size 15 oz, Container Type Squeeze Bottle, Fragrance Green Apple, Hygiene Properties Moisturizing, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.