Shop All Face and Body Soap
This Product is Discontinued
Suave
Body Wash, Everlasting Sunshine, PK6 (Discontinued)
Mfr # CB189995
Zoro # G8040481
This Product is Discontinued
Key Features
- Hygiene Series Bag-in-Box
- Requires Dispenser No
- Packaging Type Squeeze Bottle
- Hygiene Form Gel
- Size 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suave
- MFR # CB189995
- Zoro # G8040481
- UPC # 079400189998
- Country of Origin United States
- Category Face and Body Soap
Dimensions
Size | 15 oz |
Details
Hygiene Series | Bag-in-Box |
Requires Dispenser | No |
Packaging Type | Squeeze Bottle |
Hygiene Form | Gel |
Hygiene Properties | Antimicrobial |
Fragrance | Everlasting Sunshine |
Formula | Liquid |
Item | Body Wash |
Color | Yellow |
Series | Bag-in-Box |
Description
Body Wash, Color Yellow, Form Gel, Series Bag-in-Box, Fragrance Everlasting Sunshine, Hygiene Properties Antimicrobial, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.