Shop All Pipe Inspection & Location
Stz
STZ 310 SOT-12 0.5 in. Black Side Outlet Tee
Mfr # 310 SOT-12
Zoro # G504148731
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stz
- MFR # 310 SOT-12
- Zoro # G504148731
- UPC # 19442531966
- Country of Origin China
- Category Pipe Inspection & Location
Description
0.5 " Black Side Outlet Tee
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 2.25 x 1.5 x 1.5 in.
- Cube: 5.06
- Size: 1/2 in.
- Weight: 0.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-4215 NO LEAD METER CPLG (313-135NL)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80 (90513)
- KOHLER Aerator Kit (1341314)
- FERNCO BUSH 4""CLAYXABS/SCH40 (5.240-4.500R)
- RIDGID Underground Inspection Camera System (63663)
- RIDGID Underground Inspection Camera System (63828)
- GENTITE 13-1/2 in. W X 13-1/2 in. L Rubber Pipe Boot Repair System Black (PSPBOOTB)
- RIDGID NaviTrack Scout Sonde/Line Locator 6V 300mA (19238)
- WOHLER Camera Battery, NiMH (4715)
- RIDGID Underground Inspection Camera System (63823)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (63603)
- Stz Plumbing Tools