No Product Image Available

Styleline

RM3080-LT 30'' x 80'' Walk-In Freezer Merchandiser Door with Shelving, 3PK


product price: $11,842.99
/pk 3, $3,947.66/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase your product visibility boosting frozen product sales at your convenience store supermarket or grocery store with this Styleline RM3080-LT 30'' x 80'' walk-in freezer merchandiser 3-door set with shelving. With its sleek design these merchandiser doors bring exceptional product visibility under normal to extreme ambient conditions. Plus this unit brings energy efficiency solutions with its LED Plus lighting system which helps to highlight your frozen products to draw in hungry and thirsty customers increasing impulse sales.**These freezer merchandiser doors also feature condensation protection preventing your pre-packaged frozen goods from ever being hidden by foggy glass! With the included shelving system you'll have everything you need to start selling all kinds of frozen and pre-packaged foods right away at your bar brewery winery or bakery! These doors are designed to fit onto your existing walk-in freezer.**These doors feature an injected molded RIM door that is energy efficient thanks to its advanced thermal frame design and boasts a heavy-duty door handle. The frame is made with strong non-conductive material you can rely on and it can save you up to 80% in energy savings compared to previous Styleline models. The included controller is pre-wired and fully integrated for easier installation unlike other models that need wired on-site. Plus the doors also come standard with their own shelving system featuring heavy-duty NSF approved 5 27'' shelves per door and posts with shelf brackets and moldings for price tags. The controller requires a 120V electrical connection.**Door Dimensions:*Width: 30''*Height: 80''**Shelf Dimensions:*Width: 30''*Depth: 27''**Cutout Dimensions:*Width: 92 11/16''*Height: 81 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.