No Product Image Available

Styleline

CL3080-LT Classic Plus 30'' x 80'' Walk-In Freezer Merchandiser Doors, 3PK


product price: $14,033.99
/pk 3, $4,678.00/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Great for markets convenience stores and grocery stores this Styleline CL3080-LT 30'' x 80'' satin black freezer door set is designed to help your walk-in merchandiser area run at optimum efficiency while its sleek look and LED lighting with dimmer highlight your refrigerated products and draw in hungry and thirsty customers! And with the included shelving system you'll have everything you need to start selling all kinds of frozen entrees appetizers vegetables and ice cream right away! This unit will also fit right in at bars breweries wineries or bakeries.**Each door features tempered three-pane Low-E glass doors with an argon fill delivering maximum efficiency and break-resistance even in high-traffic locations where the doors are constantly opened and closed. It takes energy efficiency a step further though with an innovative ESC-Micro energy control. This system determines the dew point point at which harmful condensation forms by using separate sensors to detect ambient temperature relative humidity and the frame temperature. With this information the controller can better determine how much heat is needed to prevent condensation and run the heaters more efficiently keeping the glass frame and rails clear but also cutting down the overall run time on the heater circuit by up to 75% compared to similar doors. The shorter heater run time also helps lessen refrigeration cycles further reducing your energy bill. The controller is also pre-wired and fully integrated for easier installation unlike other models that need wired on-site.**The satin black finish on the door and the door frame offers a clean neutral look that complements the interior of any store well and it installs easily with a stainless steel trim kit. Each door also comes standard with its own shelving system featuring galvanized posts 6 27'' deep epoxy-coated shelves shelf brackets and levelers and moldings for price tags.**You can also easily adjust the tension on the door's self-closing system to meet your exact needs using only a 5/16'' wrench and an 11/16'' wrench. Each door features a right-hinged design. The controller requires a 120V electrical connection.**Door Dimensions:*Width: 30''*Height: 80''**Shelf Dimensions:*Width: 30''*Depth: 27''**Cutout Dimensions:*Width: 92 5/8''*Height: 81 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.