No Product Image Available

Styleline

CL2672-HH 20//20 Plus 26'' x 72'' Walk-In Cooler Merchandiser Doors, 2PK


product price: $6,485.99
/pk 2, $3,243.00/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize product visibility to boost food and drink sales at your convenience store supermarket or grocery store with this Styleline CL2672-HH 20//20 Plus satin black walk-in cooler merchandiser door set. The sleek design and energy efficient LED lighting with dimmer does a magnificent job of highlighting refrigerated products to draw in hungry and thirsty customers but where the 20//20 Plus series really shines is in its complete condensation protection that prevents your water soda snacks and sandwiches from ever being hidden by foggy glass! This model boasts an anti-condensate door frame glass and mullion heater that work together to provide you with an extraordinary option that's guaranteed to never sweat making it a tremendous choice for hot and humid environments. And with the included shelving system you'll have everything you need to start selling all kinds of bottled drinks and pre-packaged foods right away at your bar brewery winery or bakery!**Each door features tempered three-pane Low-E glass doors with an argon fill delivering maximum efficiency and break-resistance even in high-traffic locations where the doors are constantly opened and closed. The doors take energy efficiency a step further though with an innovative ESC-Micro energy control. This system determines the dew point point at which harmful condensation forms by using separate sensors to detect ambient temperature relative humidity and the frame temperature. With this information the controller can better determine how much heat is needed to prevent condensation and run the heaters more efficiently keeping the glass frame and door rails clear but also cutting down the overall run time on the heater circuit by up to 75% compared to similar doors. The shorter heater run time also helps lessen refrigeration cycles further reducing your energy bill. The controller is also pre-wired and fully integrated for easier installation unlike other models that need wired on-site.**The satin black finish on the doors and the door frames offers a clean neutral look that complements the interior of any store well and they install easily with a stainless steel trim kit. Each door also comes standard with its own shelving system featuring galvanized posts 5 27'' deep epoxy-coated shelves shelf brackets and levelers and moldings for price tags.**Each door features a right-hinged design. The controller requires a 120V electrical connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.