Shop All Torque Wrench Accessories
Sturtevant Richmont
Torque Wrench Repair Kit, 3/8in Drive
Mfr # 816958
Zoro # G9562761
original price:
$54.31
6% off
new price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 32 mm
- Size 3/8 in
- Overall Length 58.42 mm
- Max. Torque 100 ft-lb
- Meets/Exceeds ASME B107.300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # 816958
- Zoro # G9562761
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 32 mm |
Size | 3/8 in |
Overall Length | 58.42 mm |
Overall Width | 71.12 mm |
Overall Height | 12.7 mm |
Description
Torque Wrench Repair Kit, Drive Size 32 mm, Compatible with Brand and Series Sturtevant Richmont, OE, 10682, 10683, 53CA67, 53CA68, 3/8 in Torque Wrenches, Torque Range 3 N-m to 100 ft-lb, Overall Height 12.7 mm, Overall Length 58.42 mm, Overall Width 71.12 mm, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Razor Blade Scraper, Single Edge (12030)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- EUROBOOR Pilot Pin for Carbide Cutters 2-7/16"-5"; 2" depth of cut (IBC.80)
- RIDGID Drain Cleaning Machine (51402)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/4in (809504)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 1/2in Drive (816956)
- BETA Open Jaw Wrench for Torque Bar, 10mm (006420010)
- Sturtevant Richmont Torque Wrench Accessories