Shop All Torque Wrench Accessories
Sturtevant Richmont
Torque Wrench Repair Kit, 3/4in Drive
Mfr # 816999
Zoro # G9562752
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Size 3/4 in
- Max. Torque 700 ft-lb
- Meets/Exceeds ASME B107.300
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # 816999
- Zoro # G9562752
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 3/4 in |
Size | 3/4 in |
Details
Item | Torque Wrench Repair Kit |
Max. Torque | 700 ft-lb |
Meets/Exceeds | ASME B107.300 |
Material | Alloy Steel |
For Use With | Interchangeable Head Torque Wrenches |
Rotation | Clockwise and Counterclockwise |
Finish | Chrome |
Compatible with Product Type | All 3/4 in Ratchets |
Insulated | No |
Tether Style | Not Tether Capable |
Torque Range | 0 to 700 ft-lb |
Measurement Type | Metric |
Maximum Torque | 700 ft-lb |
Weight | 0.5 lb |
Nonsparking | No |
Corrosion Resistant | No |
Color | Black, Silver |
Accessory Type | Torque Wrench Repair Kit |
Description
Torque Wrench Repair Kit, Drive Size 3/4 in, Compatible with Brand and Series Sturtevant Richmont Ratchet Renewal Kit, All 3/4 in Ratchets, Torque Range 0 to 700 ft-lb, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (POWER SPIN+)
- GREENFIELD THREADING Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, TiCN (330173)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- HOUGEN-OGURA 1/2 in. SB Round Die, 5/64-3/8THK (76321)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/8in Drive (816958)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/4in (809504)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- Sturtevant Richmont Torque Wrenches