Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 7/8"
Mfr # OE 7/8
Zoro # G8094698
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 5/16 in
- Overall Length 2 in
- For Use With Mfr. No. 810762
- Offset 15 Degrees
- Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 7/8
- Zoro # G8094698
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 5/16 in |
Overall Length | 2 in |
Size | 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
For Use With | Mfr. No. 810762 |
Offset | 15 Degrees |
Head Type | Open End |
Head Material | Alloy Steel |
Number of Points | 0 |
Max. Torque | 1,500 in-lb |
Compatible Mfg. Model Number | Mfr. No. 810762 |
Maximum Torque | 1,500 in-lb |
Measurement Type | SAE |
Interchangeable Head Type | Open End |
Reversing | No |
Insulated | No |
Finish | Black Oxide |
Nonsparking | No |
Head Offset Angle | 15 Degrees |
Description
The Sturtevant Richmont OE 7/8" Torque Wrench Head is an easy-to-use tool that can be used to tighten or loosen fasteners. Featuring a 1 5/16 in. drive size, the torque wrench head has an overall length of 2 in. and a 7/8" head size. The open end offers good access to hard-to-reach places where you need to apply torque on fasteners. The alloy steel construction ensures durability while the 15 degree offset allows for optimal force transmission. This Sturtevant Richmont Torque Wrench Head is ideal for your next project because it can handle heavy duty tasks with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- ZORO SELECT Threaded Shank Drill Bit, 1/8, OAL 1, M2 (16W718)
- IRWIN 1/2-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63932)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/4" (OE 1/4)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 18mm (OE 18MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 14mm (OE 14MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 24mm (OE 24MM)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 750I (869766)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-3/8" (819725)
- GEDORE Torque Wrench, 1/2", 45-220ft/lb (4550-30)
- Sturtevant Richmont Interchangeable Head Torque Wrenches