Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 5/16"
Mfr # OE 5/16
Zoro # G8094740
original price:
$65.79
23% off
new price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 3/4 in
- Size 5/16 in
- Head Type Open End
- For Use With Mfr. No. 810765
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 5/16
- Zoro # G8094740
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 3/4 in |
Size | 5/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
For Use With | Mfr. No. 810765 |
Head Material | Alloy Steel |
Max. Torque | 150 in-lb |
Number of Points | 0 |
Offset | 15 Degrees |
Maximum Torque | 150 in-lb |
Head Offset Angle | 15 Degrees |
Finish | Black Oxide |
Insulated | No |
Measurement Type | SAE |
Reversing | No |
Nonsparking | No |
Compatible Mfg. Model Number | Mfr. No. 810765 |
Interchangeable Head Type | Open End |
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 5/16 in, Overall Length 1 3/4 in, Maximum Torque 150 in-lb, 15 Degrees , Open End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6 in. L High Carbon Steel Bastard Cut File 1 pc (04795N)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- BON TOOL Bon 82-146 Tamper T-Handle, Concrete 24" X 7 1/2" (82-146)
- EKLIND 3/16" Power-T Ball Hex Key 9" Arm (61812)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 1/4" (819694)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 12.6" (810013)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 150 MG)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/4" (OE 3/4)
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/12 25-130 N·m mount 14x18 mm (50181012)
- Sturtevant Richmont Interchangeable Head Torque Wrenches