Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 30mm
Mfr # OE 30MM
Zoro # G8094926
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16 in
- Overall Length 2 5/16 in
- Head Material Alloy Steel
- For Use With Mfr. No. 810485
- Max. Torque 2,743.73 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # OE 30MM
- Zoro # G8094926
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 5/16 in |
Overall Length | 2 5/16 in |
Size | 1 3/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Material | Alloy Steel |
For Use With | Mfr. No. 810485 |
Max. Torque | 2,743.73 in-lb |
Number of Points | 0 |
Head Type | Open End |
Offset | 15 Degrees |
Insulated | No |
Finish | Black Oxide |
Compatible Mfg. Model Number | Mfr. No. 810485 |
Measurement Type | Metric |
Reversing | No |
Head Offset Angle | 15 Degrees |
Interchangeable Head Type | Open End |
Nonsparking | No |
Maximum Torque | 2,743 in-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 5/16 in, Size 1 3/16 in, Overall Length 2 5/16 in, Maximum Torque 2,743 in-lb, 15 Degrees , Open End, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Renewal Kit 2726Z-3/8 (2725RK-3/8)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15I-5PK)
- NUPLA Sledge Hammer, Head Steel, 16 lb, 34" L (75.27-160)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 150I (869765)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/16" (OE 7/16)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 13mm (BH 13MM)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 19mm (BH 19MM)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/4" (BH 3/4)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 8mm (OE 8MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- Sturtevant Richmont Interchangeable Head Torque Wrenches