Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 27mm
Mfr # OE 27MM
Zoro # G8094871
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16 in
- Overall Length 2 1/4 in
- For Use With Mfr. No. 810485
- Max. Torque 2,248.08 in-lb
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 27MM
- Zoro # G8094871
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 5/16 in |
Overall Length | 2 1/4 in |
Size | 1 1/16 in |
Details
Item | Interchangeable Torque Wrench Head |
For Use With | Mfr. No. 810485 |
Max. Torque | 2,248.08 in-lb |
Offset | 15 Degrees |
Number of Points | 0 |
Head Material | Alloy Steel |
Head Type | Open End |
Nonsparking | No |
Insulated | No |
Maximum Torque | 2,248 in-lb |
Measurement Type | Metric |
Compatible Mfg. Model Number | Mfr. No. 810485 |
Interchangeable Head Type | Open End |
Finish | Black Oxide |
Head Offset Angle | 15 Degrees |
Reversing | No |
Description
Interchangeable Torque Wrench Head, Drive Size 5/16 in, Size 1 1/16 in, Overall Length 2 1/4 in, Maximum Torque 2,248 in-lb, 15 Degrees , Open End, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP10S)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- DEWALT 7-1/4" 20T Carbide Pressure Treated/Wet Lumber Circular Saw Blade (DW3174)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 3/16 (819692)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/2" (OE 1/2)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 6.9" (810011)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/16" (OE 1 1/16)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 19mm (BH 19MM)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 12mm (BH 12MM)
- Sturtevant Richmont Torque Wrenches