Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 18mm
Mfr # OE 18MM
Zoro # G8094865
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 29/32 in
- Overall Length 1 15/16 in
- Number of Points 0
- Size 45/64 in
- Head Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 18MM
- Zoro # G8094865
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 29/32 in |
Overall Length | 1 15/16 in |
Size | 45/64 in |
Details
Item | Interchangeable Torque Wrench Head |
Number of Points | 0 |
Head Material | Alloy Steel |
Head Type | Open End |
Offset | 15 Degrees |
Max. Torque | 796.57 in-lb |
For Use With | Mfr. No. 810764 |
Insulated | No |
Interchangeable Head Type | Open End |
Maximum Torque | 796 in-lb |
Reversing | No |
Measurement Type | Metric |
Nonsparking | No |
Finish | Black Oxide |
Compatible Mfg. Model Number | Mfr. No. 810764 |
Head Offset Angle | 15 Degrees |
Description
The Sturtevant Richmont OE 18MM Torque Wrench Head is a high-quality product that will ensure accurate measurements. It is compatible with all the necessary torque wrenches on the market. The alloy steel head of this interchangeable torque wrench head has an offset of 15 degrees. This open end wrench head measures 1 15/16 in. in overall length and 29/32 in. in drive size, making it suitable for various applications. With a size of 45/64 in., this metric torque wrench head is both accurate and reliable, thanks to its superior quality alloy steel construction. You can easily interchange this open end torque wrench head with other compatible models from different manufacturers thanks to its open end design. When you need precise measurements without sacrificing quality, the Sturtevant Richmont OE 18MM Torque Wrench Head will be your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- PELICAN Black Protective Case, 27"L x 27-1/2"W x 16.3"D (1640)
- ARROW FASTENER Hammer Tacker, Light Duty, Flat Crown (HT55)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/8" (BH 3/8)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/8" (OE 3/8)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11/16" (OE 11/16)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- GEDORE Torque Wrench, 14x18, 60-300ft/lb (4301-01)
- Sturtevant Richmont Interchangeable Head Torque Wrenches