Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 17mm
Mfr # OE 17MM
Zoro # G8094908
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 29/32 in
- Overall Length 1 15/16 in
- Number of Points 0
- Max. Torque 796.57 in-lb
- Head Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sturtevant Richmont
- MFR # OE 17MM
- Zoro # G8094908
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 29/32 in |
Overall Length | 1 15/16 in |
Size | 21/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Number of Points | 0 |
Max. Torque | 796.57 in-lb |
Head Material | Alloy Steel |
Offset | 15 Degrees |
For Use With | Mfr. No. 810764 |
Head Type | Open End |
Head Offset Angle | 15 Degrees |
Finish | Black Oxide |
Maximum Torque | 699 in-lb |
Compatible Mfg. Model Number | Mfr. No. 810764 |
Insulated | No |
Interchangeable Head Type | Open End |
Measurement Type | Metric |
Nonsparking | No |
Reversing | No |
Description
Interchangeable Torque Wrench Head, Drive Size 29/32 in, Size 21/32 in, Overall Length 1 15/16 in, Maximum Torque 699 in-lb, 15 Degrees , Open End, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL White/Black Bonded Braided Nylon Line (BC352W)
- BESSEY 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-24)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- JONARD TOOLS Solar Panel Crimping Die - Mc3 (SPD-MC3)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 8mm (809328)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/16" (OE 7/16)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 12.6" (810013)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1" (OE 1)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/2" (BH 1/2)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/16" (OE 1 1/16)
- Sturtevant Richmont Interchangeable Head Torque Wrenches