Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 15/16"
Mfr # OE 15/16
Zoro # G8094810
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 5/16 in
- Overall Length 2 in
- Head Material Alloy Steel
- Offset 15 Degrees
- Head Type Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 15/16
- Zoro # G8094810
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 5/16 in |
Overall Length | 2 in |
Size | 15/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Material | Alloy Steel |
Offset | 15 Degrees |
Head Type | Open End |
For Use With | Mfr. No. 810762 |
Number of Points | 0 |
Max. Torque | 1,750 in-lb |
Measurement Type | SAE |
Finish | Black Oxide |
Maximum Torque | 1,750 in-lb |
Reversing | No |
Interchangeable Head Type | Open End |
Compatible Mfg. Model Number | Mfr. No. 810762 |
Insulated | No |
Nonsparking | No |
Head Offset Angle | 15 Degrees |
Description
The Sturtevant Richmont OE 15/16" Torque Wrench Head is a must-have tool for the job. With an interchangeable head, you can quickly switch between torque wrenches. The 1 5/16 in. drive size means that this open end wrench fits a variety of sockets and drives on your power tools. The 2 in. overall length makes it easy to reach into tight spaces and manoeuvre around obstructions when working with nuts and bolts. This black oxide finish is corrosion resistant, which ensures that your tools last longer. A comfortable handle with a 15 degree offset gives you greater control over the torque wrench as you work with fasteners or tighten screws. Equip yourself with the Sturtevant Richmont OE 15/16" Torque Wrench Head for all your projects involving fasteners and screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 4-Pc Heavy-Duty Pneu Tool Set (37326)
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 1 Inch Long, PK 10 (BP102-10PK)
- EREM Cutter Carbide Round (576TX1)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-3/8" (819725)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/16" (BH 7/16)
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- CDI CDI Interchangeable Head Torque Wrench, Y (100T-I)
- Sturtevant Richmont Torque Wrenches