Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 14mm
Mfr # OE 14MM
Zoro # G8094941
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 15/16 in
- Size 35/64 in
- Offset 15 Degrees
- Max. Torque 398.28 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 14MM
- Zoro # G8094941
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 15/16 in |
Size | 35/64 in |
Details
Item | Interchangeable Torque Wrench Head |
Offset | 15 Degrees |
Max. Torque | 398.28 in-lb |
Number of Points | 0 |
Head Type | Open End |
Head Material | Alloy Steel |
For Use With | Mfr. No. 810763, 810766 |
Head Offset Angle | 15 Degrees |
Measurement Type | Metric |
Maximum Torque | 398 in-lb |
Finish | Black Oxide |
Interchangeable Head Type | Open End |
Compatible Mfg. Model Number | Mfr. No. 810763, 810766 |
Nonsparking | No |
Reversing | No |
Insulated | No |
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 35/64 in, Overall Length 1 15/16 in, Maximum Torque 398 in-lb, 15 Degrees , Open End, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78704)
- WOODOWL Standard Ship Auger 7.5" x 3/4" (02709)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- MELIN TOOL CO 4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm (HDR-4.5MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm (OE 30MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 32mm (OE 32MM)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/4" (BH 1/4)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/16" (OE 1 1/16)
- GEDORE Torque Wrench Head, Open, 16 Z, 8mm (8791-08)
- Sturtevant Richmont Torque Wrenches