Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 13/16"
Mfr # OE 13/16
Zoro # G8096140
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Overall Length 2 in
- Max. Torque 1,250 in-lb
- Offset 15 Degrees
- For Use With Mfr. No. 810762
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 13/16
- Zoro # G8096140
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 2 in |
Size | 13/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Max. Torque | 1,250 in-lb |
Offset | 15 Degrees |
For Use With | Mfr. No. 810762 |
Head Material | Alloy Steel |
Number of Points | 0 |
Head Type | Open End |
Measurement Type | SAE |
Compatible Mfg. Model Number | Mfr. No. 810762 |
Maximum Torque | 1,250 in-lb |
Insulated | No |
Head Offset Angle | 15 Degrees |
Nonsparking | No |
Interchangeable Head Type | Open End |
Reversing | No |
Finish | Black Oxide |
Description
Interchangeable Torque Wrench Head, Drive Size 1 in, Size 13/16 in, Overall Length 2 in, Maximum Torque 1,250 in-lb, 15 Degrees , Open End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cord Set (659204-00)
- WESTWARD Indstrctbl Sledge Hammer, Blk Hndle, 16inL (39CF14)
- MORSE Metal Devil NXT Circular Saw Blade, 7-1/4 in dia x 0.063 in Thk, 5/8 in Arbor, Hardened Steel Blade, (CSM72548NSC)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 24mm (OE 24MM)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 5/16" (BH 5/16)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/2" (BH 1/2)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/8" (OE 3/8)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/8" (OE 7/8)
- Sturtevant Richmont Interchangeable Head Torque Wrenches