Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 12mm
Mfr # OE 12MM
Zoro # G8094899
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 13/16 in
- Overall Length 1 15/16 in
- Offset 15 Degrees
- Number of Points 0
- Max. Torque 345.18 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 12MM
- Zoro # G8094899
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 13/16 in |
Overall Length | 1 15/16 in |
Size | 15/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Offset | 15 Degrees |
Number of Points | 0 |
Max. Torque | 345.18 in-lb |
Head Material | Alloy Steel |
For Use With | Mfr. No. 810763, 810766 |
Head Type | Open End |
Measurement Type | Metric |
Head Offset Angle | 15 Degrees |
Nonsparking | No |
Maximum Torque | 345 in-lb |
Interchangeable Head Type | Open End |
Compatible Mfg. Model Number | Mfr. No. 810763, 810766 |
Finish | Black Oxide |
Reversing | No |
Insulated | No |
Description
Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 15/32 in, Overall Length 1 15/16 in, Maximum Torque 345 in-lb, 15 Degrees , Open End, Black Oxide, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #47 Carbide TiN 118 Deg. Jobber Length Drill Bit (5VUA0)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0216RF)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- WESTWARD Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in, 1/16 in Step Increments, Black Oxide (6EXN5)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm (OE 30MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 19mm (OE 19MM)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/4" (OE 3/4)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/4" (OE 1 1/4)
- STURTEVANT RICHMONT Trque Wrnch, Pre-Set, Intrchngbl Head, 6.9" (810100)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/16" (OE 7/16)
- Sturtevant Richmont Interchangeable Head Torque Wrenches