Shop All Interchangeable Head Torque Wrenches
Sturtevant Richmont
Torque Wrench Head, Open End, Size 11/16"
Mfr # OE 11/16
Zoro # G8094777
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 29/32 in
- Overall Length 1 15/16 in
- Offset 15 Degrees
- For Use With Mfr. No. 810764
- Max. Torque 800 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sturtevant Richmont
- MFR # OE 11/16
- Zoro # G8094777
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | 29/32 in |
Overall Length | 1 15/16 in |
Size | 11/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Offset | 15 Degrees |
For Use With | Mfr. No. 810764 |
Max. Torque | 800 in-lb |
Number of Points | 0 |
Head Type | Open End |
Head Material | Alloy Steel |
Reversing | No |
Insulated | No |
Compatible Mfg. Model Number | Mfr. No. 810764 |
Measurement Type | SAE |
Head Offset Angle | 15 Degrees |
Nonsparking | No |
Maximum Torque | 800 in-lb |
Interchangeable Head Type | Open End |
Finish | Black Oxide |
Description
Interchangeable Torque Wrench Head, Drive Size 29/32 in, Size 11/16 in, Overall Length 1 15/16 in, Maximum Torque 800 in-lb, 15 Degrees , Open End, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 8mm, Steel (34627)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356746)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- KLEIN TOOLS SAE Plain Hex Key, 5/32" Tip Size, 4 in Long, 49/64 in Short (JTH4E10)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/4" (BH 1/4)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/16" (OE 7/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 9/16" (OE 9/16)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 5/16" (819695)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/8" (OE 3/8)
- GEDORE Torque Wrench, 3/4", 185-630ft/lb (4551-85)
- Sturtevant Richmont Interchangeable Head Torque Wrenches